ROHL®

Cisal 17-3/4 in. Glass Vanity Shelf in Polished Nickel

Part #RCIS12PN  |  Manufacturer Part #CIS12PN

Color/Finish: Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Glass shelf with two brass wall mounting supports
  • Mounting Hardware Included
  • 1/4" thick glass
  • 4 1/2" projection

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Cisal

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 4-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 17-3/4 in

Material: Solid Metal Die Cast