Diverter Tub Spout in Polished Chrome

ROHL®

Cisal Diverter Tub Spout in Polished Chrome

Brand image
ROHL®

Cisal Diverter Tub Spout in Polished Chrome

  • Part #RRT8000APC
  • Item #4322662
  • Manufacturer Part #RT8000APC
4.2 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 30ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Connection: 1/2" IPS female pipe thread
  • Solid metal die cast construction
  • Spout reach: 7-1/4"
  • If using another rough valve other than the RCT-1 a twin ell may be required by the installer
  • Decorative trim ring diameter: 2-7/8"
  • ADA Compliant


Specifications

ADA Compliant:
No
Collection:
Cisal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Length:
7-1/4 in
Material:
Metal
Overall Width:
32-1/2 in
Shape:
Round
Spout Reach:
6-3/4 in
Spout Type:
Diverter
Tub Spout Reach:
6-3/4 in
WaterSense Labeled:
No

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 4ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';