ROHL®
Cisal HOTEL Towel SHELF Cisal SN
Part #RCIS10STN | Item #1612359 | Manufacturer Part #CIS10STN
Type:
AccessoriesProduct Details
- Width: 24"
- All brass
- Mounting Hardware Included
Documents
Specifications
Collection: Cisal
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Type: Accessories
-
Starting at $117.75
-
Starting at $98.25
-
Starting at $213.75
-
Starting at $485.25
-
Starting at $183.75
-
Starting at $132.75
-
Starting at $247.50
-
Starting at $260.25
-
Starting at $699.00
-
Starting at $495.75
-
Starting at $3,362.25
-
Starting at $251.25