Cisal Wall Mount Toilet Tissue Holder in Inca Brass

Part #RCIS18IB  |  Item #2304977  |  Manufacturer Part #CIS18IB

$264.00 EACH
(Pricing is for Inca Brass)

Color/Finish: Inca Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Brass construction
  • Includes mounting hardware
  • Projection: 3-1/4"
  • Replacement roll holder available, order TPROLLER
  • 3 1/4" projection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Cisal

Color Finish: Inca Brass

Color Finish Category: Brass Tones

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7 in

Material: Diecast Metal

Mount Type: Wall

Width: 3-1/4 in