30 in. Towel Bar in Polished Chrome
Classic 30 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
- Brass construction
- Includes mounting hardware
- Bar diameter: 25/32"
- Projection: 3-3/32"
- May be cut to length required
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Width:
- 3-3/32 in