Country 18 in. Towel Bar in Polished Nickel

Part #RROT118PN  |  Item #1435347  |  Manufacturer Part #ROT1/18PN

$195.75 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes mounting hardware
  • Solid metal die cast construction
  • Bar diameter: 5/8"
  • Bar projection: 2-3/4"
  • Length may be cut down

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2-1/2 in

Base Plate Width: 2-1/2 in

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Collection: Country

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/4 in

Diameter: 1/2 in

GSA Approved: No

Hardware Included: Yes

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Diecast Metal

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Overall Width: 20-1/2 in

Projection: 2-3/4 in

Valve Body Material: Brass

Weight: 2

Weight Capacity: 25

Width: 18 in