24-1/4 in. Glass Shelf in Polished Chrome
Country 24-1/4 in. Glass Shelf in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Glass shelf with 2 brass wall mount supports
- Mounting hardware included
- Glass replacement part #: C1480/3
- 5 11/16" projection
- 3/16" thick glass
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Country
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24-1/4 in
- Material:
- Brass
- Number of Shelves:
- 1