24 x 7-1/8 x 5 in. Double Towel Bar in Tuscan Brass
Country Bath 24 x 7-1/8 x 5 in. Double Towel Bar in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid metal die cast construction
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Country Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Depth:
- 7-1/8 in
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Metal
- Projection:
- 7-1/8 in