3-Function Diverter Valve Trim with Single Cross Handle in Polished Chrome

This product has been replaced by

ROHL® Polished Chrome Volume Control Valve Trim with Single Cross Handle
ROHL® Single Handle Diverter or Volume Control Valve Trim in Polished Chrome
Manufacturer Part #A4912XMAPCTO
You last purchased this on
 
ROHL®

Country Bath 3-Function Diverter Valve Trim with Single Cross Handle in Polished Chrome

  • Fast #
  • Part #RA2700NXMAPCTO
  • Item #5075708
  • Manufacturer Part #A2700NXMAPCTO
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Chrome Volume Control Valve Trim with Single Cross Handle
ROHL® Single Handle Diverter or Volume Control Valve Trim in Polished Chrome
Manufacturer Part #A4912XMAPCTO
ROHL®

Country Bath 3-Function Diverter Valve Trim with Single Cross Handle in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes back plate, sleeve and dome with handle
  • Trim only
  • Brass construction
  • See page 106 for rough info
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Country Bath
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Valve Type:
Tub and Shower Diverter Valve
Handle Type:
Cross
IAPMO Listed -:
No
Installation Type:
Wall Mount
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
Yes
WaterSense Labeled:
No
Width:
4-1/2 in