ROHL®
Country Bath 30 in. Towel Bar in Satin Nickel
Part #RROT130STN | Item #1435374 | Manufacturer Part #ROT1/30STN
How to get it:
Product Details
- Includes mounting hardware
- Solid metal die cast construction
- Bar diameter: 5/8"
- Bar projection: 2-3/4"
- Length may be cut down
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Country Bath
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 2-3/4 in
Faucet Connection Size: 1/2 in
Height: 2-1/2 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 30 in
Material: Diecast Metal
Mount Type: Wall
NSF Certified: No
Number of Bars: 1
Overall Width: 32-1/2 in
Projection: 2-3/4 in
Spray Type: Multifunction