Country Bath 4 in. Brass Valve Trim in Satin Nickel

Part #RA4964LPSTN  |  Item #7063273  |  Manufacturer Part #A4964LPSTN

$707.25 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Temperature and volume control
  • Up to 5 functions
  • Rough valve sold separately - Order R1051BV 1/2" thermostatic 1 function rough valve
  • Order R1052BD 1/2" thermostatic 2 function rough valve
  • R1053BD - Order R1055BD 1/2" thermostatic 5 function rough valve

Documents

Specifications

Application: Residential

Brand Model Compatibility: R1055BD Rough Valve

Collection: Country Bath

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Valve Trim

Handle Material: Porcelain

Handle Type: Lever

Height: 8-1/2 in

Installation Type: Wall Mount

Length: 4 in

Material: Brass

Number of Handles: Two Handle

Trim Only: Yes

Valve Size: 1/2 in

Valve Trim Type: Thermostatic

Valve Type: Thermostatic Valve