4 in. Brass Valve Trim in Satin Nickel
Country Bath 4 in. Brass Valve Trim in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Must order R1050BD rough valve to complete
- Trim-plate, diverter control, temperature control
- Old Iron finish not available
- See page xxx for rough info
- R1051BV - Order R1052BD 1/2" thermostatic 2 function rough valve
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- R1055BD Rough Valve
- Collection:
- Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Valve Trim
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Thermostatic Valve