Country Bath 7-1/8 in. Shower Arm in Polished Chrome

Part #RC50562APC  |  Item #1725736  |  Manufacturer Part #C5056.2APC

$54.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Shower arm reach: 7-1/8"
  • Inlet: 1/2" female
  • Outlet: 1/2" male
  • Brass construction

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Collection: Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7-1/8 in

Diameter: 2-1/8 in

End Connection 1: FNPT

End Connection 2: Male

End Connections: FNPT x Male

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Handle Type: Less Handles

Height: 2-1/8 in

Hose Included: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-1/8 in

Material: Brass

Maximum Pressure: 75 psi

Maximum Temperature: 120

NSF Certified: No

Number of Handles: No Handle

Product Type: Shower Arm

Schedule Class: 77.5

Shower Arm Reach: 7-1/8 in

Spout Reach: 7-1/8 in

Spout Type: Angled

Supply Lines Included: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 1

Width: 2-1/8 in