Country Bath 7-3/32 in. Brass Valve Trim in Tuscan Brass

Part #RA4914LHTCB  |  Item #3172477  |  Manufacturer Part #A4914LHTCB

$664.50 EACH

Color/Finish: Tuscan Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Trim-plate and temperature control lever for the R1085BO rough valve
  • Brass construction
  • Temperature control includes pre-set safety stop with override
  • Volume control(s) required
  • Extension kit included for installation with R1085BO universal rough valve
  • See page 104 for rough info

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: R1085BO Rough Valve

Collection: Country Bath

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Diameter: 7-3/32 in

Faucet Part Type: Valve Trim

Handle Material: Metal

Handle Type: Lever

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Trim Only: Yes

Valve Trim Type: Thermostatic

Valve Type: Thermostatic Valve