Brass Diverter Trim in Polished Nickel
Country Bath Brass Diverter Trim in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 3/4" NPT
- Outlet for tub spout: 3/4" NPT
- Deck mount diverter for use on bathtubs with built-in tub spouts or 5-hole installations
- 1/4-turn ceramic disc control cartridges
- Quarter-turn ceramic disc control cartridges
- Outlet for hand shower: 1/2" NPSM
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- A2716 Tub Filler
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Diverter Trim
- Handle Material:
- Metal
- Handle Type:
- Cross
- Installation Type:
- Deck Mount
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trim Only:
- Yes