Brass Wall Mount Tumbler Holder in Polished Nickel
Country Bath Brass Wall Mount Tumbler Holder in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tumbler made of white porcelain
- Mounting Hardware Included
- Holder made of brass
- 6 7/8" projection
- Complements: Country Bath
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass