Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)
This product has been replaced by
Manufacturer Part #A4912LMSTNTO
Country Bath Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backplate, sleeve and dome with specified handle
- Must order AC27NBO rough valve to complete
- Brass construction
- See page 106 for rough info
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- AC27/BO Rough-in Valve
- CARB OTC LEED Compliant:
- No
- Collection:
- Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No