Wall Mount Toilet Tissue Holder in Old Iron
Country Bath Wall Mount Toilet Tissue Holder in Old Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Accommodates most oversized toilet paper rolls
- Solid metal die cast construction
- Projection: 3-1/4"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Country Bath
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Old Iron
- Depth:
- 2-1/2 in
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-1/2 in