Kitchen Column Spout Filter Faucet with Five Spoke Handle and 6-13/64 in. Spout Reach in Satin Nickel
Country Kitchen Kitchen Column Spout Filter Faucet with Five Spoke Handle and 6-13/64 in. Spout Reach in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 6-13/64"
- Spout height: 9-5/16"
- Solid brass with porcelain handle accent
- Not suitable for R.O. systems or instant hot systems
- Flow rate: .5 gpm at 45 psi
- Maximum hole cutout: 1-3/8"
- Swivel spout
- Ceramic disc control cartridge
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Kitchen
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Five Spoke
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Spout Height:
- 7-13/16 in
- Spout Reach:
- 6-13/64 in
- Spout Type:
- Column
- Trim Only:
- No