This product requires certification to purchase.

Tub Spout for A1456WS,A1459 and A1458 Faucets in Satin Nickel

You last purchased this on
 
ROHL®

Country Kitchen Tub Spout for A1456WS,A1459 and A1458 Faucets in Satin Nickel

  • Fast #
  • Part #RC744511STN
  • Item #3771191
  • Manufacturer Part #C7445/11STN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

Country Kitchen Tub Spout for A1456WS,A1459 and A1458 Faucets in Satin Nickel

  • Fast #
  • Part #RC744511STN
  • Item #3771191
  • Manufacturer Part #C7445/11STN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
A1456WS, A1459 and A1458 Faucets
Collection:
Country Kitchen
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Part Type:
Tub Spout
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Reach:
11 in