This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in Polished Nickel

ROHL®

Country Kitchen Two Handle Bridge Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RA1456LMPN2
  • Item #4127889
  • Manufacturer Part #A1456LMPN-2
3.6 out of 5 Customer Rating
Brand image
ROHL®

Country Kitchen Two Handle Bridge Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RA1456LMPN2
  • Item #4127889
  • Manufacturer Part #A1456LMPN-2
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ceramic disc control cartridges
  • Column spout height: 7"
  • Swivel spout reach: 8-55/64"
  • 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
  • Flow rate: 1.5 gpm
  • Eccentric union: 1/2" female NPT x 3/4" male NPSM
  • Brass construction
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Country Kitchen
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
3-55/64 in
Spout Reach:
8-55/64 in
Spout Swivel:
180°
Spout Type:
High Arc
UPC:
824438228023