Two Handle Bridge Kitchen Faucet with Side Spray in Satin Nickel
Country Kitchen Two Handle Bridge Kitchen Faucet with Side Spray in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Column spout height: 7"
- Swivel spout reach: 8-55/64"
- Ceramic disc control cartridges
- Brass construction
- Eccentric union: 1/2" female NPT x 3/4" male NPSM
- Flexible metal hose: 23"
- Flow rate: 1.5 gpm
- 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
- Side-spray hose must have 3" clearance from bottom of faucet to deck
- Insulated brass side spray with serviceable cartridge for easy maintenance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Kitchen
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Center Size:
- 8-5/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Hose Length:
- 23 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- Yes
- Spout Height:
- 3-55/64 in
- Spout Reach:
- 8-55/64 in
- Spout Swivel:
- 180°