Two Lever Handle Bar Faucet in Chrome
Country Kitchen Two Lever Handle Bar Faucet in Chrome
Product Details
Product Details
- Single hole installation
- Swivel spout
- Metal lever handles
- Matches kitchen faucet A1679
- Hole cutout: 1-3/8"
- Flexible supplies: 1/2" female NPSM
- Flow rate: 1.5 gpm
- Brass construction
- Maximum installation depth on deck: 2-11/64"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Kitchen
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 8-37/64 in
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Column
- WaterSense Labeled:
- No