35-1/8 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed Stainless Steel
This product has been replaced by
Manufacturer Part #RUWUM3619WSSB
Caswell® 35-1/8 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully insulated using “quiet coat” sound deadening technology
- Commercial grade, 16 gauge 18/10 Type 304 Stainless Steel
- 30" x 15 3/4" x 9 7/8" deep (internal dimensions)
- Brushed Stainless offers a brilliant shine
- Standard 3 1/2" diameter drain opening
- Brackets included
- ROHL brand logo
- Zero-edge side walls on three sides with Tangent Edge®, easy to clean bottom edge radius
- 36" minimum cabinet size
- 35 1/8" x 18 1/2" x 9 7/8" deep (external dimensions)
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Caswell®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Right
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Length:
- 35-1/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Square
- Sink Bowl Size:
- 30 in x 15-3/4 in x 8-1/2 in
- Sink Depth:
- 9-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Width:
- 18-1/2 in