ROHL®

De™ Lux 1-Hole Pull-Out Kitchen Faucet with Single Lever Handle in Polished Chrome

Part #RR3830APC  |  Manufacturer Part #R3830APC

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout height: 6"
  • Spout reach: 9"
  • Ceramic disc cartridge
  • Flow rate: 2.2 gpm
  • Dual spray modes
  • One hole installation
  • Anti-scald device
  • Hard water resistant soft touch elastomer spray face
  • Stainless steel coil and inner liner

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: De™ Lux

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.5 gpm

Handle Material: Metal

Handle Type: Lever

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 6 in

Spout Reach: 9 in

Spout Type: Pull Out

Trim Only: No