ROHL®

De™ Lux 1.8 gpm Single Lever Handle Kit Faucet in Satin Nickel

Part #RR3810SSTN  |  Manufacturer Part #R3810SSTN

Color/Finish: Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout height: 4-1/2"
  • Spout reach: 7"
  • Ceramic disc cartridges
  • Flow rate: 1.8 gpm
  • Dual spray modes
  • Includes short hand spray
  • Hole cutout: 1-3/8"
  • Maximum installation depth on deck: 2-1/4"
  • IAPMO compliant double check valve

Lead Law Compliant

Documents

Specifications

Application: Residential

CEC Compliant: For Sale in CA

Collection: De™ Lux

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Height: 0 in

Faucet Material: Brass

Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 4-1/2 in

Spout Reach: 7 in

Spout Type: Pull Out

Trim Only: No