Deckmount Tub Faucet with Triple Lever Handle in Polished Chrome
Deckmount Tub Faucet with Triple Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter-turn ceramic disc control cartridge
- Unique handle fixing clip, engineered to increase the life of the cartridge
- Lever handles
- Includes both porcelain and metal lever inserts
- Inlets: 3/4" NPT
- Flow rate: 19 gpm at 40 psi
- Brass construction
- Fixed spout
- As the spread on the hot and cold water inlets increases by rotating the desk pillar unions, the reach from the inlets to the center of the faucet decreases
- 19 GPM at 40 PSI
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 6 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 19 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 2 in
- Spout Reach:
- 6 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- No