Single Function Hand Shower in Satin Nickel
Deco™ Single Function Hand Shower in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.8 GPM at 60 PSI
- Swivel ball replacement part #: 1590/8
- 1 function
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Deco™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Hand Shower Diameter:
- 3 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spray Type:
- Spray
- Supply Lines Included:
- No
- Trim Only:
- No