Single Handle Lever Floor Mount Filler in Polished Nickel

You last purchased this on
 
ROHL®

Eclissi™ Single Handle Lever Floor Mount Filler in Polished Nickel

  • Fast #
  • Part #RM2287LMPNTO
  • Item #7879219
  • Manufacturer Part #M2287LMPN/TO
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Eclissi™ Single Handle Lever Floor Mount Filler in Polished Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 8.2 GPM
  • 1/2" female NPT inlet
  • 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
  • Remote thermostatic valve may be needed; verify local code requirements
  • Rough valve sold separately - Order R922390000 floor rough valve
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
R922390000
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Eclissi™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
10-5/16 in
Drain Included:
No
Faucet Connection:
Female
Faucet Connection Size:
9/16 in
Faucet Height:
42-9/16 in
Faucet Material:
Brass
Faucet Mount:
Floor Mount
Faucet Type:
Tub Filler with Handshower
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
8.2 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
42-9/16 in
Hose Length:
59 in
IAPMO Listed -:
Yes
Installation Type:
Floor Mount, Freestanding
Length:
10-5/16 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - High:
60
Showerhead Function:
Single
Spout Height:
9-59/64 in
Spout Reach:
10-31/100 in
Spout Type:
Straight
Spray Type:
Rain
Style:
Contemporary;Modern
Trim Only:
No
Tub Spout Reach:
10-5/16 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
No
Weight:
20 lb
Width:
6-3/4 in