Two Handle Roman Tub Faucet in Polished Nickel
Eclissi™ Two Handle Roman Tub Faucet in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hole cutouts: 4 x 1-3/8"
- Quarter-turn ceramic disc control cartridges
- Four-hole bathtub filler with hand shower
- Fixed spout
- Side valves: 3/4"
- Flow rate: 14-16 gpm
- Spout reach: 8-1/4"
- 1/2" female NPT inlet
- Matching lavatory faucets BA106 and BA108
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Eclissi™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 4 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 7-1/2 in
- Hose Length:
- 78-47/64 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 5 Hole
- Showerhead Function:
- Single
- Spout Height:
- 7-31/64 in
- Spout Reach:
- 8-37/64 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8-37/64 in