Tub Spout in Satin Nickel
Edwardian™ Tub Spout in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" female NPT inlet
- 8-10 GPM
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Edwardian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- Yes
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 1-7/32 in
- Installation Type:
- Wall Mount
- Length:
- 8-3/4 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Tub Spout Reach:
- 9-11/32 in