3/4 in. Extension Kit for RMV-2 and REF-2 in Polished Chrome

You last purchased this on
 
ROHL®

3/4 in. Extension Kit for RMV-2 and REF-2 in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

3/4 in. Extension Kit for RMV-2 and REF-2 in Polished Chrome

  • Fast #
  • Part #R1208KITAPC
  • Item #3260191
  • Manufacturer Part #1208KITAPC
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
RMV-2 and REF-2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Extension Kit
Length:
3/4 in