15-5/16 x 23-5/32 in. Stainless Steel Grid
Forze 15-5/16 x 23-5/32 in. Stainless Steel Grid
Frequently Purchased Together
Product Details
- Plastic feet included to protect sink bottom
- Stainless Steel construction
- Specially designed to fit RSS2416 ROHL kitchen sink
- Vinyl coating on Stainless Copper
- If undermount, sink bowl must be completely exposed for grid to fit properly
Documents
Specifications
- Brand Model Compatibility:
- RSS2416
- Collection:
- Forze
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Installation Type:
- Self-rimming/Drop-in
- Length:
- 23-5/32 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 15-5/16 in x 23-5/32 in
- Width:
- 15-5/16 in