Multi Function Hand Shower in Polished Chrome
Gladstone Multi Function Hand Shower in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Spray settings: classic, champagne and massage
- Includes 21-5/8" bar with adjustable slide, 3-function showerhead, 59" double spiral hose, sidebar, and wall outlet
- Double spiral brass flexible hose
- - 1150/8 (resin handle) or 1151/8 (brass handle): 3-function hand-shower*
- - 16295: 59" flexible metal hose
- - 1200 (white resin handle) or 1201 (metal cap handle): Slide bar
- - 1295: Wall outlet
- Old Iron finish only available for 1311
- White RESIN insert on 1310 cross handle and hand-showers, METAL insert on 1311 cross handle and hand-showers
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Gladstone
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-67/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 21-5/8 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Multi
- WaterSense Labeled:
- No
- Width:
- 4 in