Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
ROHL®

Graceline® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Graceline® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RMB2019LMPN2
  • Item #5079390
  • Manufacturer Part #MB2019LMPN-2
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fine details like nautical elements on handles, the rounded angle of the neck, and a knurling crosshatch design on the spout add authenticity. Graceline is industrial design with sophistication, bringing American Modern elegance into contemporary and transitional-style bathrooms.
  • Designed to accommodate three-hole installation from 8” to 16”
  • The Graceline® Collection takes its cue from the streamline age of the 1930s, when travel was glamourous and trains and ocean liners were created with luxury in mind. Renowned designer Michael Berman’s original Collection for ROHL® captures the sleek aerodynamic lines and cylindrical forms of the time.
  • Water sense Certified product
  • Available as part of a complete collection of bathroom fixtures and accessories
  • Flow rate of 1.2 GPM/3.8 LPM at 60 PSI for effective washing while optimizing water usage
  • Ceramic disc cartridge for durability and long-lasting performance
  • Includes lift rod drain assembly
  • Aerator flow rate: 1.2 gpm
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Graceline®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
6-1/2 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
10-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Length (in):
4 in
Handle Material:
Metal
Handle Type:
Lever
Height:
10-7/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
1 Piece
Origin:
Global
Spout Height:
6-1/4 in
Spout Reach:
6-1/2 in
Spout Type:
Swivel
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
9 lb
Width:
8 in
cUPC Certified:
Yes