Graceline™ Brass Trim for R1040R in Satin Gold

Part #RMB2051SG  |  Item #5075787  |  Manufacturer Part #MB2051SG

$669.00 EACH

Color/Finish: Satin Gold

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Temperature and volume control
  • Rough valve sold separately|- Order R1062BO 4-port, 3-way dedicated diverter rough valve
  • R1062BO
  • See page 189 for rough info

Documents

Specifications

Application: Residential

Brand Model Compatibility: R1040R

Collection: Graceline™

Color Finish: Satin Gold

Color Finish Category: Gold Tones

Faucet Part Type: Trim

Handle Material: Brass

Handle Type: Dial

Installation Type: Wall Mount

Material: Brass

Trim Only: Yes

Type: RMB2042SG

Width: 3-1/4 in