KIT ROHL MICHAEL BERMAN GRACELINE PRESSURE BALANCE TRIM PACKAGE ONLY WITH ROTARY DIVERTER AND DIAL H
Graceline™ KIT ROHL MICHAEL BERMAN GRACELINE PRESSURE BALANCE TRIM PACKAGE ONLY WITH ROTARY DIVERTER AND DIAL H
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 function
- Rough valve sold separately
- Temperature and volume control
- - Order RDD-2 1/2" pressure balance rough valve
Documents
Specifications
- Collection:
- Graceline™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- French Brass
- Handle Material:
- Brass
- Handle Type:
- Dial
- Number of Handles:
- Single Handle
- Type:
- Trim
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve