Single Handle Pull Down Kitchen Faucet in Satin Gold
Graceline® Single Handle Pull Down Kitchen Faucet in Satin Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.8 gpm
- Requires 2-1/2" clearance from backsplash to center of faucet hole
- Dual-spray functionality with ability to toggle between stream and spray settings
- Ceramic disc cartridge for durability and long-lasting performance
- Matching bar/food prep kitchen faucet is available
- Nylon braided hose delivers quieter functionality
- Swivel spout rotates for greater sink accessibility
- Retractable pull-down metal handspray with secure docking system
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Graceline®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 15-3/64 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 6-55/64 in
- Spout Reach:
- 9-1/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel