Two Handle Wall Mount Widespread Bathroom Sink Faucet in French Brass
Graceline® Two Handle Wall Mount Widespread Bathroom Sink Faucet in French Brass
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- 1.2 GPM
- Rough valve sold separately
- Matching tub filler MB2037LM
- Order 1-120R wall rough valve
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Graceline®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- French Brass
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Reach:
- 8-7/8 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes