Hand Shower and Cradle in Polished Chrome

You last purchased this on
 
Perrin & Rowe®

Hand Shower and Cradle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe®

Hand Shower and Cradle in Polished Chrome

  • Fast #
  • Part #RU5380APC
  • Item #672502
  • Manufacturer Part #U.5380APC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hose length: 60"
  • For use with floor, wall, or deck mounted tub filler/shower
  • Connections: 3/4" male x 1/2" female
  • Hose replacement part #: 9.28385 (FINISH)
  • Metal hand-shower does not have facets on handle
  • 58" flex hose
  • Metal hand shower does not have facets on handle
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
MNPT, FNPT
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
Yes
Hose Length:
60 in
Installation Type:
Wall Mount
Length:
10 in
Trim Only:
No
WaterSense Labeled:
No