2-3/4 in. 16 oz. Kitchen Soap Dispenser in Satin English Gold
Holborn™ 2-3/4 in. 16 oz. Kitchen Soap Dispenser in Satin English Gold
Frequently Purchased Together
Product Details
- 1.8 GPM
- 3 1/2” spout reach
- 1 function
- Large 16 fluid ounce bottle capacity; cut straw to sit at bottom of bottle
- Reduces use of disposable nonbiodegradable plastic bottles
- Exclusive Perrin & Rowe® pump for added reliability
- Easy top or undermount fill options
Documents
Specifications
- Capacity:
- 16 oz
- Collection:
- Holborn™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin English Gold
- Deck Plate Included:
- Yes
- Height:
- 2-3/4 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Spout Height:
- 1-3/8 in
- Spout Reach:
- 3-1/2 in