Two Handle Cross Floor Mount Filler in Polished Nickel
Holborn™ Two Handle Cross Floor Mount Filler in Polished Nickel
Frequently Purchased Together
Product Details
- 6.6 GPM at 60 PSI
- 1/2" female NPT inlet
- 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
- 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Holborn™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- EcoLogo Certified:
- No
- Faucet Center Size:
- 5-7/8 in
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.6 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Pressure - High:
- 60
- Spout Type:
- Swivel
- Style:
- Transitional
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/2 in
- WaterSense Labeled:
- No