24 Towel Bar *PALLAD TUBR
Edwardian™ 24 Towel Bar *PALLAD TUBR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Bar diameter: 25/32"
- Brass construction
- May be cut to length required
- Projection: 3-3/32"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Edwardian™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Number of Handles:
- Two Handle
- Overall Width:
- 26-3/4 in
- Spout Height:
- 1 in
- Spout Type:
- Fixed
- Type:
- Accessories