4-1/2 in. Wall Mount Rectangle Soap Basket in Polished Chrome
Italian Country Bath 4-1/2 in. Wall Mount Rectangle Soap Basket in Polished Chrome
Product Details
Product Details
- Overall size: 4-1/2" x 8-1/2" x 1-1/4"
- Includes mounting hardware
- Brass construction
- Polished Chrome
- Projection: 4-1/2"
- 4 1/2" projection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Italian Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-1/2 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Width:
- 8-1/2 in