Floor Mount Tub Filler with Metal Triple Cross Handle, Hand Shower and Floor Pillar Leg in Polished Nickel
This product has been replaced by
Manufacturer Part #AKIT1901NXMPN
Italian Country Bath Floor Mount Tub Filler with Metal Triple Cross Handle, Hand Shower and Floor Pillar Leg in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 29/32" center to center, 10 GPM at 60 PSI
- Spout reach 12 1/4"
- Single-function brass hand-shower with metal insert for LH/XM and porcelain insert for LP
- Kit includes ZA386 floor legs
- Floor legs cannot be cut down
- 39 3/8" hose length
- Maximum male stub out 9/16" for floor legs
- Not eccentric; has a fixed center to center measurement
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Italian Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 5-29/32 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 44 in
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 10 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 44 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Showerhead Function:
- Single
- Spout Height:
- 29-3/8 in
- Spout Reach:
- 12-1/4 in
- Trim Only:
- No
- Tub Spout Reach:
- 12-1/4 in
- WaterSense Labeled:
- No