Single Handle Lever Floor Mount Filler in Polished Nickel
Italian Country Bath Single Handle Lever Floor Mount Filler in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Must order rough valve R922390000 to complete
- Rough must be recessed under the finished floor
- Single handle controls volume and temperature for ease of operation
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Mounting hardware included
- Includes single-function handshower with easy clean spray face; 1.8 GPM flow rate at 60 PSI
- Flow rate of 8.2 GPM at 60 PSI to quickly fill your tub
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- R922390000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Italian Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 10-1/4 in
- Faucet Connection:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 42-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount, Freestanding
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 8.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 42-3/8 in
- Hose Length:
- 78-47/64 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount, Freestanding
- Length:
- 10-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 2-27/64 in
- Spout Reach:
- 10-1/4 in
- Spout Type:
- C-Spout
- Spray Type:
- Rain
- Style:
- Traditional
- Trim Only:
- No
- Tub Spout Reach:
- 10-1/4 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes
- Weight:
- 22 lb
- Width:
- 8 in