Wall Mount Thermostatic Shower System with Lever Handle in Polished Chrome
Italian Country Bath Wall Mount Thermostatic Shower System with Lever Handle in Polished Chrome
Product Details
Product Details
- Kit Includes:
- A4914 Thermostatic Trim
- 1455/20 20" Shower Arm
- 1037/8 8" Anti-Cal Showerhead
- 1301E hand-shower Set
- A4912 Volume Control Trims (x3)
- 1095/8 Body Sprays (x2)
- To complete package, you must order roughs
- R1085BO Thermostatic Rough
- R1040R Volume Control Roughs (x3)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Italian Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No