Deckmount Bridge Faucet with Double Cross Handle in Inca Brass
Italian Country Kitchen Deckmount Bridge Faucet with Double Cross Handle in Inca Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel spout reach: 8-15/32"
- C-spout height: 13-15/16"
- Ceramic disc control cartridges
- Maximum installation depth on deck: 3-1/2"
- Spread: 8"
- Brass construction
- Flow rate: 1.5 gpm
- Supplies: 1/2" male
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Italian Country Kitchen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Bridge
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 3-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Spout Height:
- 9-3/8 in
- Spout Reach:
- 8-15/32 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Trim Only:
- No