Italian Country Kitchen Kitchen Column Spout Filter Faucet with Five Spoke Handle and 6-13/64 in. Spout Reach in Polished Chrome

Part #RA1435XAPC2  |  Item #3880946  |  Manufacturer Part #A1435XAPC-2

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass with porcelain handle accent
  • Spout reach: 6-13/64"
  • Spout height: 9-5/16"
  • Ceramic disc control cartridge
  • Swivel spout
  • Flow rate: .5 gpm at 45 psi
  • Maximum hole cutout: 1-3/8"
  • Not suitable for R.O. systems or instant hot systems
  • Not suitable for R.O. systems or instant hot systems

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Italian Country Kitchen

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Handle Type: Five Spoke

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: No

Spout Height: 7-13/16 in

Spout Reach: 6-13/64 in

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: Yes