Metal Basket Strainer with Remote in Biscuit

You last purchased this on
 
Perrin & Rowe

Italian Country Kitchen Metal Basket Strainer with Remote in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Italian Country Kitchen Metal Basket Strainer with Remote in Biscuit

  • Fast #
  • Part #R739BS
  • Item #494621
  • Manufacturer Part #739BS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits standard 3-1/2" diameter US drain openings
  • Cable: 28"
  • Strainer baskets with remote pop-up
  • Biscuit coordinates with Shaws Fireclay Parchment sinks
  • Longer cables 35 7/16" available, part #737CABLE900, List $52.00
  • Longer mounting screws available for thicker sinks, part #737SCREW63, List $38.00
  • Shorter mounting screws available for metal sinks, part #737SCREW15, List $38.00
  • Remote can be located on sink or counter
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Italian Country Kitchen
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Diameter:
3-1/2 in
IAPMO Listed -:
No
Material:
Metal